Shop All Hole Saw Arbors
L.H. Dottie
L.H. Dottie 7/16'' Hex Arbor w/ Pilot Drill 5/8''-18 Thread Size
Mfr # V45P
Zoro # G907165762
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Size 7/16"
- Shank Shape Hex
- Thread Size 5/8"-18
Product Information
- Brand L.H. Dottie
- MFR # V45P
- Zoro # G907165762
- UPC # 781002285250
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Shank Size | 7/16" |
Thread Size | 5/8"-18 |
Details
Item | Arbor |
Shank Shape | Hex |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Salvage Magnet, 35 Lb Cap, 3.5 In Dia (DT3500)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 5/16 (43620)
- WILTON Wilton 82.636220 1800S-18; 18 in. Regular Duty F-Clamp (825-86220)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- L.H. DOTTIE L.H. Dottie 3/8'' Hex Arbor w/ Pilot Drill 1/2''-20 Thread Size (V34)
- L.H. DOTTIE L.H. Dottie 7/16'' Hex Arbor w/ Pilot Drill 1/2''-20 Thread Size (V44)
- L.H. DOTTIE L.H. Dottie 1/4'' Round Arbor w/ Pilot Drill (V24K)
- MILWAUKEE TOOL 18" x 7/16" Universal QUIK-LOK Extension (48-28-1050)
- BOSCH Hole Enlarger (HE1)
- GREENLEE Arbor, Hex, Fits Hole Saw 1-1/4 in to 6 in (37156)
- CENTURY DRILL & TOOL 1-3/4" Hole Saw with Arbor (05828)
- L.H. Dottie Hole Saws & Cutters