Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK
Mfr # GP650
Zoro # G107165654
product price: $153.15
/pk 250, $0.61/ea
Free Shipping & Returns
$153.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Type - Grounding Connector Grounding Pigtail
- Wire Size - Grounding 12
- Material THHN
- Standards UL Listed (Wire); NEC Article 250
Product Information
- Brand L.H. Dottie
- MFR # GP650
- Zoro # G107165654
- UPC # 781002161004
- Country of Origin Mexico
- Category Ground Rods & Clamps
Dimensions
Length | 7-1/2" |
Wire Size - Grounding | 12 |
Size | 7-1/2 in. |
Details
Type - Grounding Connector | Grounding Pigtail |
Material | THHN |
Standards | UL Listed (Wire); NEC Article 250 |
For Use With | Wiring Devices & Outlet Boxes |
Color | Green |
Application | Grounds Wiring Devices to a Switch or Outlet Box |
Thickness | 12 gauge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (2433)
- NVENT HOFFMAN CONCEPT Panels, 28.20x14.20, White, Stee (CP3016)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB2201021)
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Malleable Bare Ground Clamp, 25PK (20M)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Bare Ground Clamp w/ Brass Screw, 25PK (PL25)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 10-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP1050)
- ILSCO Aluminum Lay-in Ground Lug, Dual Rated, (GBL-250-EC)
- L.H. Dottie Ground Rods & Clamps