Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK
Mfr # PB600
Zoro # G107168440
product price: $208.99
/pk 10, $20.90/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 6"
- Color Gray
- Connection Threaded
- Style - Connector Rigid Conduit
Product Information
- Brand L.H. Dottie
- MFR # PB600
- Zoro # G107168440
- UPC # 781002101550
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 6" |
Trade Size | 6 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
Style - Connector | Rigid Conduit |
Material | Thermoplastic |
Type | Plastic Bushing |
For Use With | Threaded Rigid & IMC Conduit |
Application | Protects Wires Coming Through Conduit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- SIEMENS Ovrload Rely, 25 to 100A, Class 5/20/20/30 (3UB81334GW2)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-25)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- L.H. DOTTIE L.H. Dottie 3/8'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9038)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Die Cast Liquid Tight Connector, 25PK (LT50I)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- L.H. Dottie Conduit Fittings