Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 5/8'' Drop-In Anchor Setting Tool
Mfr # AT58
Zoro # G007186698
$33.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Material Carbon Steel
- Finish Zinc Plated
- Size 5/8"
- Application Installs DA58/DAS58 Drop In Anchor
Product Information
- Brand L.H. Dottie
- MFR # AT58
- Zoro # G007186698
- UPC # 781002275756
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 5/8" |
Details
Anchor Tool Type | Anchor Setting Tool |
Material | Carbon Steel |
Finish | Zinc Plated |
Application | Installs DA58/DAS58 Drop In Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, 1-1/4" SAE Socket (2617)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- WRIGHT TOOL Set 1/4" Dr 11 Pc Set - Hex Bit Skts w/S (205)
- KRAFT TOOL Pool Trowel, Pro-Form, 7-7/8" Shank, 16x4" (CF279BPF)
- L.H. DOTTIE L.H. Dottie 3/4'' Drop-In Anchor Setting Tool (AT75)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- L.H. DOTTIE L.H. Dottie 10-24 Machine Screw Anchor Setting Tool (ST3)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- L.H. DOTTIE L.H. Dottie 3/8'' Drop-In Anchor Setting Tool (AT38)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- GARLOCK SAFETY SYSTEMS Mobile Tie-off Point (301528)
- L.H. Dottie Fastening Tools