Shop All Rags & Towels
L.H. Dottie
L.H. Dottie 5 lb Box New White Knit Rags
Mfr # RGZ5
Zoro # G907166530
product price: $32.53
/ea
$32.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Size Random
- Color White
- Type General Purpose
- Features Medium Weight, Soft, Absorbent, Low Lint
Product Information
- Brand L.H. Dottie
- MFR # RGZ5
- Zoro # G907166530
- UPC # 781002810636
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | Random |
Details
Material | Cotton |
Item | Wiping Rag |
Color | White |
Type | General Purpose |
Features | Medium Weight, Soft, Absorbent, Low Lint |
Application | All Purpose Wiper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Sorbents, 1,536 oz, 19 in x 15 in, Universal, Green, Polypropylene (229401)
- FORTUNE PLASTIC 38 in x 58 in 1.7 mm Black Low Density Can Liner, PK100 (BC60S)
- BIO CONQUEROR 105 Liquid Enzymatic Concentrate, PK4 (105)
- GEORGIA-PACIFIC Floor Stand, 30"Hx15-3/4"Lx 6-1/2"W, 50440 (50440)
- MICROFIBER TECHNOLOGIES Microfiber Cloth Cloth Wipe 16" x 16", Blue (LFK500)
- ETTORE MicroSwipe Towel 10 Pack Green, 10PK (84413)
- WYPALL Microfiber Cleaning Cloth, Yellow, 24PK (83610CT)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- TOUGH GUY Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, White (G224050PC)
- MONARCH Bath Towel Size Terry Wipers - WHITE 50 lb bag (N-W50FB-50BG)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- L.H. Dottie Rags & Towels