Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 4'' x 3-1/2'' Reducing Bushing
Mfr # R376
Zoro # G107168303
product price: $82.54
/ea
Free Shipping & Returns
$82.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3-1/2"
- Outside Dia. 4"
- For Use With Rigid/IMC Conduit
- Agency Compliance UL Listed
- Material Zinc Alloy
Product Information
- Brand L.H. Dottie
- MFR # R376
- Zoro # G107168303
- UPC # 781002305859
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 3-1/2" |
Outside Dia. | 4" |
Details
Item - Reducing Bushings | Reducing Bushing |
For Use With | Rigid/IMC Conduit |
Agency Compliance | UL Listed |
Material | Zinc Alloy |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Street Elbow 1/2In, 3400X08 (3400X8)
- BESTORQ 8M Timing Belts, 1000-8M-50 (1000-8M-50)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi (P-LPL-430)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 2'' Reducing Bushing (R367)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- CLESCO 3/8 ID X 1/2 Od X 1 Oal Steel Reducer Bushing, Pk3 (SRB-060816X3)
- L.H. Dottie Reducing Bushings