Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' Weathertight Hub
Mfr # WTH400
Zoro # G407168638
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 4"
- Connection Threaded
- Insulated Yes
- For Use With Threaded Conduit
Product Information
- Brand L.H. Dottie
- MFR # WTH400
- Zoro # G407168638
- UPC # 781002602644
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Trade Size | 4 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Insulated | Yes |
For Use With | Threaded Conduit |
Material | Zinc Alloy |
Application | Terminates Rigid Conduit Or IMC Into An Enclosure |
Standards | UL & CSA Listed |
Type | Weathertight Hub |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, 1.68" L, 1.68" W (T50A59)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166425-100)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 6 Hole, PK3 (GCC-006)
- LEVITON Receptacle Flush Mnt 30A (5207-S00)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight PVC Liquid Tight Connector, 25PK (NLT38)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Steel Liquid Tight Connector, 5PK (SL125)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/2 (EYDEF150AL)
- L.H. Dottie Conduit Fittings