Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 4'' LB Threaded Conduit Body w/ Cover & Gasket
Mfr # LB400CG
Zoro # G207165691
product price: $535.79
/ea
Free Shipping & Returns
$535.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LB
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 308 cu. in.
- Includes Cover & Gasket
Product Information
- Brand L.H. Dottie
- MFR # LB400CG
- Zoro # G207165691
- UPC # 781002107408
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 4" |
Size | 4 in. |
Details
Conduit Outlet Body Type | LB |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 308 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Max. Ambient Temp. | 226 Degrees F |
Color | Gray |
Standards | UL & CSA Listed |
Style/Type | LB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- EATON BUSSMANN Semiconductor Fuse, FWH-A6F Series, 16A, Fast-Acting, 500V AC, Cylindrical (FWH5-016A6F)
- CANTEX Conduit Outlet Body, PVC, E (5133156)
- 3M 8.1" L Cable Tie Natural PK 1000 (CT8NT50-C)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- L.H. DOTTIE L.H. Dottie 1/2'' X Threaded Conduit Body w/ Cover & Gasket, 10PK (X50CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- L.H. DOTTIE L.H. Dottie 1/2'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T50CG)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 3/4'' LR Threaded Conduit Body w/ Cover & Gasket, 10PK (LR75CG)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- L.H. Dottie Conduit Bodies & Covers