Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 4'' EMT Plastic Bushing, 25PK
Mfr # EMTB400
Zoro # G407168300
product price: $189.79
/pk 25, $7.59/ea
Free Shipping & Returns
$189.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 4"
- Color White
- Connection Snap on
- Material Metallic
Product Information
- Brand L.H. Dottie
- MFR # EMTB400
- Zoro # G407168300
- UPC # 781002816225
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 4" |
Trade Size | 4 in |
Details
Conduit Fitting Material | Polyethylene |
Color | White |
Connection | Snap on |
Material | Metallic |
Type | Plastic Bushing |
For Use With | EMT |
Style - Connector | EMT |
Application | Protects Wires from Abrasion and Sharp EMT Edges |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- PANDUIT Crimp Die, Ct-920/930, #2 Awg, Cu (CD-920-2)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec. (9050JCK25V20)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- GAMPAK CABLE CONECTR SLV 3/8"" (49650)
- L.H. Dottie Conduit Fittings