Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 4'' Conduit Hanger w/ Hex Nut & Bolt, 25PK
Mfr # PH400B
Zoro # G507165872
product price: $170.19
/pk 25, $6.81/ea
Free Shipping & Returns
$170.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 4"
- For Use With EMT, PVC, or Rigid
- Finish Zinc Plated
- Bolt Size (In.) 1/4"-20 x 2"
Product Information
- Brand L.H. Dottie
- MFR # PH400B
- Zoro # G507165872
- UPC # 781002283386
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 2" |
Rod Size | 1/4" |
Size | 4 in. Pipe/Electrical Metallic Tube (EMT) |
Bolt Size | 1/4-20 x 2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 4" |
For Use With | EMT, PVC, or Rigid |
Finish | Zinc Plated |
Type | Conduit Hanger |
Standards | UL Listed |
Thickness | 16 ga |
Conduit Type | Pipe |
Load Rating | 230 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- FIELD CONTROLS 8Mg1 8" Draft Regulator Double (8MGI)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (O-16-G1P-BK)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH400BSS)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- L.H. Dottie Conduit Clamps & Hangers