Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope
Mfr # 3860
Zoro # G507168316
product price: $167.02
/ea
Free Shipping & Returns
$167.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600'
- Color Yellow
- Size 3/8" x 600'
- Material Polypropylene
- Features High Visbility
Product Information
- Brand L.H. Dottie
- MFR # 3860
- Zoro # G507168316
- UPC # 781002613206
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 600' |
Size | 3/8" x 600' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO Circus LED, Magnifier, 5D, Clamp (CIL026699)
- BORA PORTAMATE Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack (PM-4500T)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Without Grip (K0671.0200X22)
- GREENLEE Spring-Ext (10661)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 1/4'' x 4500' 3-in-1 Pull Line Measuring Tape (PMT4500)
- L.H. DOTTIE L.H. Dottie 1/2'' x 500' Pull Line Measuring Tape (DWP500)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- L.H. DOTTIE L.H. Dottie 1/2'' x 75' Nylon Line Package, 10PK (LP5075)
- JAMESON Easy Buddy Roller Guide (6-141)
- L.H. Dottie Fishing Tapes, Sticks, & Lines