Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK
Mfr # HW400
Zoro # G107168655
product price: $49.65
/pk 250, $0.20/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8"
- For Use With Pipe
- Finish Zinc Plated
- Width 1/2"
Product Information
- Brand L.H. Dottie
- MFR # HW400
- Zoro # G107168655
- UPC # 781002279006
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 1-7/8" |
Size | 3/8 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/8" |
For Use With | Pipe |
Finish | Zinc Plated |
Thickness | 22 ga |
Conduit Type | Pipe |
Type | Two Hole Strap |
Style/Type | Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1103N)
- DEL CITY DIV OF ACTUANT Del City 200409 Stainless Steel Loom Clamp, 1/2" Width, 1/4" Diameter, 10 per package (200409)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole EMT Strap, 100PK (TW75)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Strut Clamp, 50PK (SC50U)
- L.H. DOTTIE L.H. Dottie 2-1/2'' One Hole EMT/Pipe Strap, 25PK (TW250)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- L.H. Dottie Conduit Clamps & Hangers