Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK
Mfr # NSR38L
Zoro # G807168856
product price: $86.29
/pk 25, $3.45/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/8"
- Material Nylon
- For Use With Portable Cord
- Color Black
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # NSR38L
- Zoro # G807168856
- UPC # 781002360209
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/8" |
Size | 3/8 in. |
Details
Item | Strain Relief Connector |
Material | Nylon |
For Use With | Portable Cord |
Color | Black |
Standards | UL Listed |
Cable Range | 0.197 to 0.394 in. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- PASS & SEYMOUR 20A IVY HD Self GFCI (2097ICCD12)
- NVENT HOFFMAN Solid Sides, fits 1800x600mm, Lt Gray, Steel (PSS186)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Gray Grommet), 5PK (SR100C950)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK (SR75A560)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, 90 deg, Orchid (NHC1042CR)
- L.H. Dottie Cord Grips