Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK
Mfr # SSN38S
Zoro # G907166462
product price: $221.15
/pk 100, $2.21/ea
Free Shipping & Returns
$221.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Carbon Steel
- Thread Size 3/8"
- Depth 1-1/16"
- Width 3/4"
Product Information
- Brand L.H. Dottie
- MFR # SSN38S
- Zoro # G907166462
- UPC # 781002817352
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Thread Size | 3/8" |
Depth | 1-1/16" |
Width | 3/4" |
Length | 1-3/8" |
Size | 3/8 in. |
Details
Finish | Zinc Plated |
Material | Carbon Steel |
Type | Spring Nut |
Features | Short |
For Use With | Shallow Strut Channel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (PTN0.13BK500)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- L.H. DOTTIE L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK (3516)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 12'' 16 Gauge Plate Strap, 50PK (PS1612)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut w/ Standard Spring, 100PK (SSN50)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 1-3/4'' x 5'' 16 Gauge Safety Plate, 100PK (2516)
- FLEX-STRUT Angle, Open, 45 deg., 2-Hole (FS-5143-45 E/G)
- L.H. Dottie Strut Channel Accessories