Shop All Cable Ties
L.H. Dottie
L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK
Mfr # DT36HB
Zoro # G907166677
product price: $53.05
/pk 50, $1.06/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 175 lb/f
- Max. Bundle Dia. Min: 0.28" - Max: 10.35"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Product Information
- Brand L.H. Dottie
- MFR # DT36HB
- Zoro # G907166677
- UPC # 781002515340
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 36.06" |
Width | 0.35" |
Max. Bundle Dia. | Min: 0.28" - Max: 10.35" |
Details
Color | UV Black |
Item | Heavy Duty Cable Tie |
Tensile Strength | 175 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.09 in |
Features | Straight Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant |
Application | Used to Bundle, Secure and Identify |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- NOSHOK 300 Series Pressure Switch, SPDT, 300-2900 psi, 3 ft Integral Cable (300H-3-2-300/2900-36)
- SQUARE D Miniature Circuit Breaker, QHB Series 30A, 3 Pole, 120/240V AC (QHB330)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie, 100PK (DTP6)
- L.H. DOTTIE L.H. Dottie 1'' X 1'' UV Black Cable Tie Mounting Base, 100PK (DT100SB)
- L.H. DOTTIE L.H. Dottie 11'' Air Handling Cable Tie, 100PK (DTP11)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- MOTORMITE 8 In Black Wire Tie 20 Pack (83904)
- L.H. Dottie Cable Ties