Shop All Electrical Tapes
L.H. Dottie
L.H. Dottie 3/4'' x 60' Gray Electrical Tape, 10PK
Mfr # 360GRY
Zoro # G807165930
product price: $45.30
/pk 10, $4.53/ea
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/4"
- Tape Length 60'
- Material Polyvinyl Chloride
- Tape Tensile Strength 7 KG/in
- Tape Adhesive Strength Steel: 16 oz/in; Backing: 16 oz/in
Product Information
- Brand L.H. Dottie
- MFR # 360GRY
- Zoro # G807165930
- UPC # 781002847588
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60' |
Details
Tape Color | Gray |
Material | Polyvinyl Chloride |
Tape Tensile Strength | 7 KG/in |
Tape Adhesive Strength | Steel: 16 oz/in; Backing: 16 oz/in |
Thickness | 7 mil |
Temperature Range | 32 Degrees F to 176 Degrees F |
Standards | UL Listed |
Max. Voltage | 600V |
UV Resistance | Yes |
Application | Marking, Identifying, Insulating,Wire Harnessing, Jacketing on High Voltage Splices |
Tape Adhesive | Rubber Based |
Duct Tape Type | Color Coding Tape |
Features | Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped |
Tape Elongation | 2 |
Tape Backing Material | Vinyl |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-SOLV-IT 32 Oz. Super Strength Contractors' Spray Solvent Adhesive Remover (10131)
- PERMATEX Gasket Sealant, 3 Oz Tube, Black (80016)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil (3M F9460PC)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Blue Electrical Tape, 10PK (360BLU)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Green Electrical Tape, 10PK (360GRN)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Yellow Electrical Tape, 10PK (360YEL)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Brown Electrical Tape, 10PK (360BRN)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- L.H. Dottie Electrical Tapes