Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' x 1/2'' Reducing Washer, 100PK
Mfr # RW21
Zoro # G207168524
product price: $21.09
/pk 100, $0.21/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3/4" x 1/2"
- Finish Pre-Galvanized
- Application Sheet Metal Box, Enclosures, or Cabinets
- Outside Dia. 3/4"
Product Information
- Brand L.H. Dottie
- MFR # RW21
- Zoro # G207168524
- UPC # 781002301035
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" x 1/2" |
Outside Dia. | 3/4" |
Inside Dia. | 1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Material | Steel |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Nonmetallic Cable Connector, 1/2KO, 0.94In (3300)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 2 M (GBLC2-D1-02)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight PVC Liquid Tight Connector, 25PK (NLT38)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Steel Liquid Tight Connector, 10PK (SL9050)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Service Entrance Ell, 5PK (SLB125)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- HALEX 1 In. to 3/4 In. Plated Steel Rigid Reducing Washer, 2PK (96832)
- L.H. Dottie Conduit Fittings