Shop All Pipe Thread Sealant Tape
L.H. Dottie
L.H. Dottie 3/4'' x 10' 23 Gauge Solid Copper Plumber's Tape
Mfr # CU10
Zoro # G407168553
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Copper
- Width 3/4"
- Length 10'
- Thickness 23 ga
- Application Hang, Strap, or Restrain Pipe, Conduit Tubing, and Duct Work to a Working Surface
Product Information
- Brand L.H. Dottie
- MFR # CU10
- Zoro # G407168553
- UPC # 781002275503
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 10' |
Details
Item | Plumbers Tape |
Material | Solid Copper |
Thickness | 23 ga |
Application | Hang, Strap, or Restrain Pipe, Conduit Tubing, and Duct Work to a Working Surface |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD J-B Weld Perma-Lock 13 Ml. Blue Threadlocker (JBW24213)
- FLEX SEAL Rubber Sealant Black, Black, 1 gal, Can (US855BLK01-2)
- FROST KING FOAM TAPE 1/2""X3/8""X17' (L347)
- DALTON ENTERPRISES. Dalton Enterprises SS-1H Tack Coat Asphalt Binding Primer, 5 Gallon, Brown (1220)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- L.H. DOTTIE L.H. Dottie 3/4'' x 50' 23 Gauge Solid Copper Plumber's Tape (CU50)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 28 Gauge Plumber's Tape, 50PK (PT28)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 26 Gauge Plumber's Tape, 50PK (PT26)
- MIDLAND METAL 34 X 260 GREY SS TAPE (982137)
- ZORO SELECT Thread Sealant Tape, White, PTFE, 260" L (50011)
- DIXON Industrial PTFE Tape, 1/2" (TTA50)
- L.H. Dottie Pipe Sealants