Shop All Pipe Thread Sealant Tape
L.H. Dottie
L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK
Mfr # PT22
Zoro # G407168478
product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Width 3/4"
- Length 10'
- Thickness 22 ga
- Application Hang, Strap, or Restrain Pipe, Conduit Tubing, and Duct Work to a Working Surface
Product Information
- Brand L.H. Dottie
- MFR # PT22
- Zoro # G407168478
- UPC # 781002309352
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 10' |
Details
Item | Plumbers Tape |
Material | Carbon Steel |
Thickness | 22 ga |
Application | Hang, Strap, or Restrain Pipe, Conduit Tubing, and Duct Work to a Working Surface |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-CO Pipe Thread Sealant 1.3 oz, Stick, Pipetite-Stik, White, Solid (11175)
- PC PRODUCTS Gray Yes Putty, 4 oz. Tube (045596)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (16050A)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 23 Gauge Solid Copper Plumber's Tape (CU10)
- L.H. DOTTIE L.H. Dottie 3/4'' x 50' 23 Gauge Solid Copper Plumber's Tape (CU50)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 28 Gauge Plumber's Tape, 50PK (PT28)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 26 Gauge Plumber's Tape, 50PK (PT26)
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 100 Ft. L (28320)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- PIG PIG Pipe Wrap Repair Kit for Lines & Joints Under Pressure, 3PK (PTY123)
- L.H. Dottie Pipe Sealants