Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK
Mfr # OSS75
Zoro # G007168427
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Rigid Conduit/IMC/EMT
- Finish Galvanized
- Standards UL Listed
- Type Offset Strut Strap
Product Information
- Brand L.H. Dottie
- MFR # OSS75
- Zoro # G007168427
- UPC # 781002855910
- Country of Origin Korea, Republic of
- Category Conduit Clamps & Hangers
Dimensions
Size | 3/4 in |
Details
Material | Carbon Steel |
For Use With | Rigid Conduit/IMC/EMT |
Finish | Galvanized |
Standards | UL Listed |
Type | Offset Strut Strap |
Conduit Type | Universal |
Integrated Gasification Combined Cycle (IGCC) | 3064 |
Master Quantity | 400 |
Style/Type | Universal Offset Strut Staps |
Industry Standard | Underwriters Laboratories (UL) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Yellow (HS397-S25-YELLOW)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- L.H. DOTTIE L.H. Dottie 1'' Universal Offset Strut Strap, 50PK (OSS100)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- L.H. DOTTIE L.H. Dottie 1'' EMT & 3/4'' Pipe Nail Strap, 100PK (D13)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- L.H. Dottie Conduit Clamps & Hangers