Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK
Mfr # TB75CG
Zoro # G007165976
product price: $260.31
/pk 10, $26.03/ea
Free Shipping & Returns
$260.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type TB
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Product Information
- Brand L.H. Dottie
- MFR # TB75CG
- Zoro # G007165976
- UPC # 781002815273
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3/4" |
Size | 3/4 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | TB |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | TB |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH10-10FLX)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- FRANZUS Adapter Plug Nwg-3C (NWG3X)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- L.H. DOTTIE L.H. Dottie 3'' LB Threaded Conduit Body w/ Cover & Gasket (LB300CG)
- L.H. DOTTIE L.H. Dottie 2'' C Threaded Conduit Body w/ Cover & Gasket (C200CG)
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' C Threaded Conduit Body w/ Cover & Gasket, 2PK (C125CG)
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- CROUSE HINDS Aluminum Lr 3/4In Conduit Outlet Bodies And Box, 5PK (LR27 SA)
- L.H. Dottie Conduit Bodies & Covers