Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' Rigid Strut Clamp, 100PK
Mfr # SC75R
Zoro # G707169052
Free Shipping & Returns
$159.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Rigid Conduit
- Finish Electrogalvanized
- Includes Keps Nut
Product Information
- Brand L.H. Dottie
- MFR # SC75R
- Zoro # G707169052
- UPC # 781002817208
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 3/4" |
Size | 3/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Rigid Conduit |
Finish | Electrogalvanized |
Includes | Keps Nut |
Conduit Type | Rigid |
Thickness | 14 ga |
Load Rating | 600 lbs |
Type | Strut Clamp |
Style/Type | Rigid Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4NK)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (C25ANB130A)
- VAST Safety End Cap, 3-1/4"X1-5/8", Black, PK25 (V801NEOCPBK-25)
- STEREN TV Wall Plate 1-Hole Ivory (200-254IV)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U200)
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 4'' Two Hole Pipe Strap, 10PK (HW410)
- ABB 3/4 IN EMT TWO HOLE STRAP 4/BG (96162)
- L.H. Dottie Conduit Clamps & Hangers