Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' Rigid Conduit Pulling Elbow, 10PK
Mfr # PE2
Zoro # G507168330
product price: $96.01
/pk 10, $9.60/ea
Free Shipping & Returns
$96.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 3/4"
- Connection Threaded
- Includes Aluminum Cover & Nitrile Gasket
- Application Connects Two Lengths of Threaded Rigid Conduit
Product Information
- Brand L.H. Dottie
- MFR # PE2
- Zoro # G507168330
- UPC # 781002401353
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Includes | Aluminum Cover & Nitrile Gasket |
Application | Connects Two Lengths of Threaded Rigid Conduit |
Type | Pulling Elbow |
Standards | UL & CSA Listed |
For Use With | Rigid Conduit |
Material | Zinc Alloy |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 10A, 250V AC, Non-Indicating (LPN-RK-10SP)
- NVENT HOFFMAN J-Bolt Kit, Steel (LJBK)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 3/4'' Combo Coupling, 10PK (CF2)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Straight Insulated Steel Liquid Tight Connector (SL350I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 3/4'' Reducing Washer, 50PK (RW42)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK (RW97)
- CANTEX Elbow, 90 Degree, 24" Radius, 2 In., PVC (5133836)
- L.H. Dottie Conduit Fittings