Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK
Mfr # PB75
Zoro # G707168284
product price: $19.01
/pk 100, $0.19/ea
$19.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 3/4"
- Color Gray
- Connection Threaded
- Application Protects Wires Coming Through Conduit
Product Information
- Brand L.H. Dottie
- MFR # PB75
- Zoro # G707168284
- UPC # 781002101055
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
Application | Protects Wires Coming Through Conduit |
Type | Plastic Bushing |
Style - Connector | Rigid Conduit |
For Use With | Threaded Rigid & IMC Conduit |
Material | Thermoplastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Green, 120V (20C851)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 10in.Hx10in.L (F1010G90E)
- SWE-TECH 3C Fiber Pigtail, MM, OM3, 6 Fiber, ST/PC, 3M, Aqua Boot (FWT15F1-41006)
- STEELMAN Mini Engine EAR Diagnostic Listen Device (97220)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK (LN250)
- L.H. DOTTIE L.H. Dottie 3/'' Anti-Short Bushing, 500PK (4)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- L.H. Dottie Conduit Fittings