Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 3/4'' Nylon Strain Relief Connector, 10PK
Mfr # NSR34L
Zoro # G307168714
product price: $58.29
/pk 10, $5.83/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4"
- Material Nylon
- Color Black
- For Use With Portable Cord
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # NSR34L
- Zoro # G307168714
- UPC # 781002360285
- Country of Origin China
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4" |
Size | 3/4 in. |
Details
Item | Strain Relief Connector |
Material | Nylon |
Color | Black |
For Use With | Portable Cord |
Standards | UL Listed |
Cable Range | 0.551 to 0.709 in. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1153-0AB50-1FA0)
- GE CURRENT Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Purple Grommet), 5PK (SR100B850)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (White Grommet), 25PK (SR50A350)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 2 in., Straight, White (SHC1071)
- L.H. Dottie Strain Relief Connector