Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' EMT & 1/2'' Pipe Nail Strap, 100PK
Mfr # D12
Zoro # G807168016
$13.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Pipe & EMT
- Finish Zinc Plated
- Length 1-1/4"
Product Information
- Brand L.H. Dottie
- MFR # D12
- Zoro # G807168016
- UPC # 781002276753
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Length | 1-1/4" |
Size | 3/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Pipe & EMT |
Finish | Zinc Plated |
Type | Nail Strap |
Thickness | 12 ga |
Style/Type | Electrical Metallic Tubing (EMT) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 10FT- Clear (HS3-075-10-CL)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Universal Offset Strut Strap, 25PK (OSS150)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. DOTTIE L.H. Dottie 3/4'' One Hole Pipe Strap, 100PK (HW75)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK (PH200B)
- CALBRITE Conduit Hanger, Stainless Steel, 3.4 In. L (S61500MH00)
- L.H. Dottie Conduit Clamps & Hangers