Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 3/4'' Drop-In Anchor Setting Tool
Mfr # AT75
Zoro # G207186689
product price: $49.40
/ea
$49.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Finish Zinc Plated
- Application Installs DA75/DAS75 Drop In Anchor
- Material Carbon Steel
- Size 3/4"
Product Information
- Brand L.H. Dottie
- MFR # AT75
- Zoro # G207186689
- UPC # 781002275800
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 3/4" |
Details
Anchor Tool Type | Anchor Setting Tool |
Finish | Zinc Plated |
Application | Installs DA75/DAS75 Drop In Anchor |
Material | Carbon Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Ratchet, Knurled Grip, 1/2" Drive, 10-1/4" (4426)
- SUMITOMO GCMN3125R0.5-GG, Grade AC520U, 0.125 inch Groove Width, Carbide Grooving Insert (18HWW0R)
- STARRETT Master Precision Level, 15 In, 2 Vials (199Z)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Socket (SHD13106)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- L.H. DOTTIE L.H. Dottie 8-32 Machine Screw Anchor Setting Tool (ST2)
- L.H. DOTTIE L.H. Dottie 3/8'' Drop-In Anchor Setting Tool (AT38)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- L.H. DOTTIE L.H. Dottie 1/2'' Drop-In Anchor Setting Tool (AT50)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- L.H. Dottie Fastening Tools