Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' Combo Coupling, 10PK
Mfr # CF2
Zoro # G307165805
product price: $113.83
/pk 10, $11.38/ea
Free Shipping & Returns
$113.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3/4"
- Finish Zinc Plated
- Connection Flex To EMT
- Application Connects Liquid Tight Conduit to EMT
Product Information
- Brand L.H. Dottie
- MFR # CF2
- Zoro # G307165805
- UPC # 781002407553
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Length | 1-3/4" |
Width | 1-3/8" |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Flex To EMT |
Application | Connects Liquid Tight Conduit to EMT |
For Use With | Flex to EMT |
Standards | UL Listed |
Material | Steel |
Type | Combo Coupling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, 1 Pin, DPDT (3TX7130-0RF13)
- L.H. DOTTIE L.H. Dottie 1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL50)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- L.H. DOTTIE L.H. Dottie 1-1/2'' No Thread Connector, 5PK (NT150)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub, 2PK (WTH200)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER CONDUIT PARTS AND ACCESSORY, 25PK (APP390)
- L.H. Dottie Conduit Fittings