Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK
Mfr # SL4575
Zoro # G007165853
product price: $134.12
/pk 10, $13.41/ea
Free Shipping & Returns
$134.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3/4"
- Finish Zinc Plated
- Connection Threaded
- Insulated Yes
Product Information
- Brand L.H. Dottie
- MFR # SL4575
- Zoro # G007165853
- UPC # 781002667087
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Insulated | Yes |
Material | Steel/Malleable Iron |
Connector Type | 45 Degrees |
Style - Connector | 45 Degrees |
Application | Connects Liquid Tight Conduit Into an Enclosure |
For Use With | Liquid Tight Conduit |
Type | Liquid Tight Connector |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB1)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO (XALD222)
- HAP SYSTEM Stud Guard, 3/64" H, 5" Length, 1-3/8" W (PL-1111-SNP10)
- RIP-TIE Durable Woven Strap, Blue, 2"x20", PK10 (J-20-E10-BU)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK (LNS75)
- L.H. DOTTIE L.H. Dottie 1/2'' Anti-Short Bushing, 500PK (3)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Insulated Steel Liquid Tight Connector, 25PK (SL50I)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Plastic Bushing, 100PK (EMTB50)
- TAYMAC Emt Lb Assembly, 3" (EALB300)
- L.H. Dottie Conduit Fittings