Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 3'' x 5'' 16 Gauge Safety Plate, 100PK
Mfr # 3516
Zoro # G607168209
product price: $130.80
/pk 100, $1.31/ea
Free Shipping & Returns
$130.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- Material Carbon Steel
- Type Safety Plate
- Width 3"
- Thickness 16 ga
Product Information
- Brand L.H. Dottie
- MFR # 3516
- Zoro # G607168209
- UPC # 781002141204
- Country of Origin India
- Category Strut Channel Accessories
Dimensions
Width | 3" |
Length | 5" |
Details
Finish | Plain |
Material | Carbon Steel |
Type | Safety Plate |
Thickness | 16 ga |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GAW6)
- LEVITON Electrical Receptacles 15A Single Outlet (5015-T)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 80A, 600V AC, Non-Indicating (A60X80-4)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Standard Spring, 100PK (SSN38)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut w/ Standard Spring, 100PK (SSN50)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Channel Nut w/ Standard Spring, 100PK (SSN25)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 9'' 16 Gauge Plate Strap, 50PK (PS169)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat L Plate Fitting, 50PK (SFPL3)
- ZORO SELECT Channel Rigid Pipe Strap, 3-1/2 In, PK10 (V110 3-1/2EG)
- L.H. Dottie Strut Channel Accessories