Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' EMT Plastic Bushing, 25PK
Mfr # EMTB300
Zoro # G307168363
Free Shipping & Returns
$127.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 3"
- Color White
- Connection Snap on
- Application Protects Wires from Abrasion and Sharp EMT Edges
Product Information
- Brand L.H. Dottie
- MFR # EMTB300
- Zoro # G307168363
- UPC # 781002816201
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Trade Size | 3 in |
Details
Conduit Fitting Material | Polyethylene |
Color | White |
Connection | Snap on |
Application | Protects Wires from Abrasion and Sharp EMT Edges |
Type | Plastic Bushing |
For Use With | EMT |
Material | Metallic |
Style - Connector | EMT |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (124-906)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- L.H. DOTTIE L.H. Dottie 2'' x 3/4'' Reducing Washer, 25PK (RW62)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Pulling Elbow, 10PK (PE1)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- L.H. DOTTIE L.H. Dottie 1'' Combo Coupling, 10PK (CF3)
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- L.H. Dottie Conduit Fittings