Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK
Mfr # PH300B
Zoro # G107166286
product price: $80.59
/pk 25, $3.22/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3"
- For Use With EMT, PVC, or Rigid
- Finish Zinc Plated
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # PH300B
- Zoro # G107166286
- UPC # 781002283362
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Rod Size | 1/4" |
Bolt Size (In.) | 1/4"-20 x 1-1/2" |
Bolt Size | 1/4-20 x 1-1/2 in. |
Size | 3 in. Pipe/Electrical Metallic Tube (EMT) |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3" |
For Use With | EMT, PVC, or Rigid |
Finish | Zinc Plated |
Standards | UL Listed |
Type | Conduit Hanger |
Conduit Type | EMT & Pipe |
Load Rating | 160 lbs |
Thickness | 16 ga |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 3 Inch Cord T Adapter (AT464)
- SQUARE D Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (6474118)
- GENERAC Manual to Auto Upgrade Kit (6869)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Two Hole Pipe Strap, 10PK (HW409)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- L.H. Dottie Conduit Clamps & Hangers