Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3-1/2'' x 2-1/2'' Reducing Washer, 10PK
Mfr # RW97
Zoro # G007168328
Free Shipping & Returns
$87.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3-1/2" x 2-1/2"
- Finish Pre-Galvanized
- Inside Dia. 2-1/2"
- Outside Dia. 3-1/2"
Product Information
- Brand L.H. Dottie
- MFR # RW97
- Zoro # G007168328
- UPC # 781002301905
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3-1/2" x 2-1/2" |
Inside Dia. | 2-1/2" |
Outside Dia. | 3-1/2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Type | Reducing Washer |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Material | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (26068701)
- LEVITON Receptacle (TDR15-W)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL125)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- CARLON Coupling Conduit Sch40 2.5Inch (E940K-CTN)
- L.H. Dottie Conduit Fittings