Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket
Mfr # X200CG
Zoro # G507166374
product price: $112.25
/ea
Free Shipping & Returns
$112.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type X
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Product Information
- Brand L.H. Dottie
- MFR # X200CG
- Zoro # G507166374
- UPC # 781002815372
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 2" |
Size | 2 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | X |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | X |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-10)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Body Aluminum Cover, 50PK (BC50)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- L.H. DOTTIE L.H. Dottie 3/4'' T Threaded Conduit Body w/ Cover & Gasket, 10PK (T75CG)
- L.H. DOTTIE L.H. Dottie 3'' C Threaded Conduit Body w/ Cover & Gasket (C300CG)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- L.H. Dottie Conduit Bodies & Covers