Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK
Mfr # WTHGL200
Zoro # G007169035
product price: $83.59
/pk 2, $41.80/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 2"
- Connection Threaded
- Insulated Yes
- For Use With Threaded Conduit
Product Information
- Brand L.H. Dottie
- MFR # WTHGL200
- Zoro # G007169035
- UPC # 781002602750
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Insulated | Yes |
For Use With | Threaded Conduit |
Material | Zinc Alloy |
Standards | UL & CSA Listed |
Style - Connector | With Grounding Lug |
Application | Terminates Rigid Conduit Or IMC Into An Enclosure |
Type | Weathertight Hub |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- KLEIN TOOLS Ceramic Fuse, Fast-Acting, 400mA, 1000V AC (69192)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- L.H. DOTTIE L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK (NLT200)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4575I)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight PVC Liquid Tight Connector, 25PK (NLT38)
- KEEN 49562 0.75 in. 90 Degree EMT to EMT Elbow Pull (KE158731)
- L.H. Dottie Conduit Fittings