Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2'' Universal Offset Strut Strap, 25PK
Mfr # OSS200
Zoro # G707168321
product price: $54.87
/pk 25, $2.19/ea
$54.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Rigid Conduit/IMC/EMT
- Finish Galvanized
- Conduit Type Universal
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # OSS200
- Zoro # G707168321
- UPC # 781002855958
- Country of Origin Korea, Republic of
- Category Conduit Clamps & Hangers
Dimensions
Size | 2 in |
Details
Material | Carbon Steel |
For Use With | Rigid Conduit/IMC/EMT |
Finish | Galvanized |
Conduit Type | Universal |
Standards | UL Listed |
Type | Offset Strut Strap |
Industry Standard | Underwriters Laboratories (UL) |
Standard Quantity | 25 |
Integrated Gasification Combined Cycle (IGCC) | 3064 |
Master Quantity | 200 |
Style/Type | Universal Offset Strut Staps |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- IKKEGOL IKKEGOL 10258 16 Pin Auto Car Mable to Female Extension Cable Diagnostic Extender (10258)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- L.H. DOTTIE L.H. Dottie 3/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH75BSS)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- TOLCO Swivel Sway Brace Type 2, Size 6-8 In. (800)
- L.H. Dottie Conduit Clamps & Hangers