Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' Straight PVC Liquid Tight Connector, 2PK
Mfr # NLT200
Zoro # G507166008
product price: $51.93
/pk 2, $25.97/ea
$51.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 2"
- Color Gray
- Connection Threaded
- Includes Locknut & Sealing Ring
Product Information
- Brand L.H. Dottie
- MFR # NLT200
- Zoro # G507166008
- UPC # 781002360117
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Includes | Locknut & Sealing Ring |
Material | Polyvinyl Chloride |
Connector Type | Straight |
Standards | UL Listed |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Style - Connector | Straight |
Type | Liquid Tight Connector |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- HONEYWELL Limit Switch (1LS196)
- BZBGEAR 1080P FHD 328ft 75-ohm Shielded SDI Cable (BG-CAB-SDI328)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Service Entrance Ell, 10PK (SLB50)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Locknut, 50PK (LN125)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Connector, 25PK (NT50)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- L.H. Dottie Conduit Fittings