Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK
Mfr # PB200
Zoro # G107168082
product price: $24.14
/pk 25, $0.97/ea
$24.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Thermoplastic
- Conduit Size 2"
- Color Gray
- Connection Threaded
- Material Thermoplastic
Product Information
- Brand L.H. Dottie
- MFR # PB200
- Zoro # G107168082
- UPC # 781002101253
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Thermoplastic |
Color | Gray |
Connection | Threaded |
Material | Thermoplastic |
Type | Plastic Bushing |
Style - Connector | Rigid Conduit |
For Use With | Threaded Rigid & IMC Conduit |
Application | Protects Wires Coming Through Conduit |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Crd GFCI, 100 ft., Ylw, 15A, 5-15P, 125V (11X437)
- WHITE-RODGERS 586-120111 Solenoid, Spno, 48 (586-120111)
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- SCHNEIDER ELECTRIC Logic Controller, 2A, 16 Output, 100-240VAC (TM221CE40R)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub, 2PK (WTH200)
- L.H. DOTTIE L.H. Dottie 3/8'' Straight PVC Liquid Tight Connector, 25PK (NLT38)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- GAMPAK CONDUIT COUPLING 1-1/2"" (02-55084)
- L.H. Dottie Conduit Fittings