Shop All Strut Channel Accessories
L.H. Dottie
L.H. Dottie 2 Hole Flat Plate Fitting, 50PK
Mfr # SFP2
Zoro # G607168544
product price: $199.72
/pk 50, $3.99/ea
Free Shipping & Returns
$199.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electrogalvanized
- Material Carbon Steel
- For Use With Metal Framing Channel
- Type Plate Fitting
- Standards MFMA-1
Product Information
- Brand L.H. Dottie
- MFR # SFP2
- Zoro # G607168544
- UPC # 781002817444
- Country of Origin China
- Category Strut Channel Accessories
Details
Finish | Electrogalvanized |
Material | Carbon Steel |
For Use With | Metal Framing Channel |
Type | Plate Fitting |
Standards | MFMA-1 |
Features | 2 Hole Flat |
Style/Type | Flat Plate Fitting |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- HUBBELL Straight Blade Connector, 5-15R, 15A, 125V (HBL1547)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- WOODWARD 200Ohm 115V-AC Potentiometer (8270-048)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK (SCN50)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut w/ Short Spring, 100PK (SSN38S)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- L.H. DOTTIE L.H. Dottie 3 Hole Flat L Plate Fitting, 50PK (SFPL3)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- L.H. Dottie Strut Channel Accessories