Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2'' Entrance Cap (Clamp On), 5PK
Mfr # EC200
Zoro # G607165697
product price: $141.60
/pk 5, $28.32/ea
Free Shipping & Returns
$141.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Die Cast Aluminum
- Conduit Size 2"
- Connection Clamp On
- Type Entrance Cap
- Application Permits Weather Resistant Entrance for Type SE Cable
Product Information
- Brand L.H. Dottie
- MFR # EC200
- Zoro # G607165697
- UPC # 781002400301
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2" |
Trade Size | 2 in |
Details
Conduit Fitting Material | Die Cast Aluminum |
Connection | Clamp On |
Type | Entrance Cap |
Application | Permits Weather Resistant Entrance for Type SE Cable |
Material | Copper-free aluminum |
Standards | UL & CSA Listed |
For Use With | EMT, IMC, or Rigid |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight PVC Liquid Tight Connector, 5PK (NLT125)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Rigid Conduit Locknut, 50PK (LN150)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/2'' Reducing Washer, 10PK (RW95)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- L.H. Dottie Conduit Fittings