Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' Weathertight Hub
Mfr # WTH250
Zoro # G907168602
$46.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Alloy
- Conduit Size 2-1/2"
- Connection Threaded
- Insulated Yes
- Trade Size 2-1/2 in
Product Information
- Brand L.H. Dottie
- MFR # WTH250
- Zoro # G907168602
- UPC # 781002602613
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Trade Size | 2-1/2 in |
Details
Conduit Fitting Material | Zinc Alloy |
Connection | Threaded |
Insulated | Yes |
Application | Terminates Rigid Conduit Or IMC Into An Enclosure |
Type | Weathertight Hub |
Standards | UL & CSA Listed |
For Use With | Threaded Conduit |
Material | Zinc Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 208V AC (1S7F)
- WEG WEG - MPW40-3-U001, MOTOR PROTECTOR BU MPW40-3-U001 (MPW40-3-U001)
- BERGEN INDUSTRIES Extension Cord, Triple Tap, 15A, 25 ft, 14/3 (OC251433T)
- EATON WIRING DEVICES 1G Gfci Vert Outlet Cover (S2966)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Locknut, 10PK (LN600)
- L.H. DOTTIE L.H. Dottie 1'' Combo Coupling, 10PK (CF3)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- L.H. DOTTIE L.H. Dottie 3'' Insulated No Thread Connector (NT300I)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- L.H. Dottie Conduit Fittings