Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 2-1/2'' Rigid Conduit Locknut, 25PK
Mfr # LN250
Zoro # G307166611
product price: $66.67
/pk 25, $2.67/ea
$66.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 2-1/2"
- Finish Zinc Plated
- Connection Threaded
- Application Fastens or Secures Conduit Into a Box or Panel
Product Information
- Brand L.H. Dottie
- MFR # LN250
- Zoro # G307166611
- UPC # 781002123071
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2" |
Outside Dia. | 3-3/8" |
Trade Size | 2-1/2 in |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Application | Fastens or Secures Conduit Into a Box or Panel |
Material | Steel |
Type | Locknut |
For Use With | Threaded IMC & Rigid Conduit |
Thickness | 3/16" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (3431-C)
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-1.5-R)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Weathertight Hub w/ Grounding Lug (WTHGL250)
- L.H. DOTTIE L.H. Dottie 2-1/2'' 45 Degree Insulated Steel Liquid Tight Connector (SL45250I)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Insulated Steel Liquid Tight Connector, 10PK (SL4550I)
- L.H. Dottie Conduit Fittings