Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2-1/2'' One Hole EMT/Pipe Strap, 25PK
Mfr # TW250
Zoro # G107168433
product price: $98.63
/pk 25, $3.95/ea
Free Shipping & Returns
$98.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With EMT & Rigid Conduit
- Finish Zinc Plated
- Width 1-1/4"
Product Information
- Brand L.H. Dottie
- MFR # TW250
- Zoro # G107168433
- UPC # 781002277262
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/4" |
Length | 5" |
Size | 2-1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | EMT & Rigid Conduit |
Finish | Zinc Plated |
Thickness | 9 ga |
Standards | UL Listed |
Load Rating | 50 lbs |
Conduit Type | EMT/Pipe |
Type | One Hole Strap |
Style/Type | Electrical Metallic Tubing (EMT) || Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch Lever Arm, 12 In. Arm L (12T877)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250S)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Strut Clamp, 50PK (SC125R)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- KEEN 49925 2 in. EMT 1 Hole Strap (KE155808)
- L.H. Dottie Conduit Clamps & Hangers