Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 2-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 50PK
Mfr # PH250B
Zoro # G107166743
product price: $131.61
/pk 50, $2.63/ea
Free Shipping & Returns
$131.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 2-1/2"
- For Use With EMT, PVC, or Rigid
- Finish Zinc Plated
- Conduit Type EMT & Pipe
Product Information
- Brand L.H. Dottie
- MFR # PH250B
- Zoro # G107166743
- UPC # 781002283348
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 1-1/2" |
Rod Size | 1/4" |
Bolt Size | 1/4-20 x 1-1/2 in. |
Size | 2-1/2 in. Pipe/Electrical Metallic Tube (EMT) |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | EMT, PVC, or Rigid |
Finish | Zinc Plated |
Conduit Type | EMT & Pipe |
Load Rating | 125 lbs |
Type | Conduit Hanger |
Standards | UL Listed |
Thickness | 16 ga |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SME-8-S-LED-24 (SME-8-S-LED-24)
- SIEMENS Push Button, 22mm, Green, Metal Bezel (3SU1150-0AB40-1FA0)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 2" L (MT4-2)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Beam Clamp, 10PK (BK50M)
- L.H. DOTTIE L.H. Dottie 2'' Universal Offset Strut Strap, 25PK (OSS200)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- L.H. DOTTIE L.H. Dottie 3-1/2'' One Hole EMT/Pipe Strap, 25PK (TW350)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Two Hole EMT Strap, 100PK (TW304)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- L.H. Dottie Conduit Clamps & Hangers