Shop All Cable Ties
L.H. Dottie
L.H. Dottie 14.5'' UV Black Standard Duty Cable Tie, 100PK
Mfr # DT14B
Zoro # G807168788
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb/f
- Max. Bundle Dia. Min: 0.12" - Max: 4.02"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Product Information
- Brand L.H. Dottie
- MFR # DT14B
- Zoro # G807168788
- UPC # 781002505143
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 14.57" |
Width | 0.19" |
Max. Bundle Dia. | Min: 0.12" - Max: 4.02" |
Details
Color | UV Black |
Item | Standard Duty Cable Tie |
Tensile Strength | 50 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.052 in |
Features | Angled Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6, UV Resistant |
Application | Used to Bundle, Secure and Identify |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON EATON CBLADAPT180 9PX EBM MX/9135 ADAPTER CORDSET CABLE (CBLADAPT180)
- ZSI Angle Bracket, Steel, Size 3/8", PK100 (AB06)
- SIEMENS Circuit Breaker, QP/MP Series 15A, 1 Pole, 120/240V AC (ITEQ115)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106132S1)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Standard Duty Cable Tie, 100PK (DT6B)
- L.H. DOTTIE L.H. Dottie 4'' UV Black Standard Duty Cable Tie, 100PK (DT4B)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- L.H. DOTTIE L.H. Dottie 8'' Natural Mounting Hole Cable Tie, 100PK (DTM6)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- L.H. Dottie Cable Ties