Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope
Mfr # 1425
Zoro # G507168385
product price: $41.67
/ea
$41.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 250'
- Color Yellow
- Size 1/4" x 250'
- Material Polypropylene
- Features High Visbility
Product Information
- Brand L.H. Dottie
- MFR # 1425
- Zoro # G507168385
- UPC # 781002613107
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 250' |
Size | 1/4" x 250' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- MILWAUKEE TOOL Anchor Adapter for MX FUEL to Accept Ridgid Cable (48-53-3003)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- MITUTOYO Dial Caliper, 0 to 6" Range, 0.001 (505-742JCAL)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 2150' Nylon Fishing Line (N85)
- L.H. DOTTIE L.H. Dottie 3/4'' Power Fishing Piston, 5PK (PFP75)
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- L.H. Dottie Fishing Tapes, Sticks, & Lines