Shop All Nut Drivers
L.H. Dottie
L.H. Dottie 1/4'' x 2-9/16'' Magnetic Nut Driver (Carded)
Mfr # MT8LC
Zoro # G907168558
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Overall Length 2-9/16"
- Nut Driver Shank Style Quick Change
- Fastening Tool Material S2 Steel
- Drive Size 1/4"
Product Information
- Brand L.H. Dottie
- MFR # MT8LC
- Zoro # G907168558
- UPC # 781002818854
- Country of Origin China
- Category Nut Drivers
Dimensions
Shank Size | 1/4" |
Overall Length | 2-9/16" |
Drive Size | 1/4" |
Details
Nut Driver Shank Style | Quick Change |
Fastening Tool Material | S2 Steel |
Finish | Sand Blasted |
Application - Tools | General Fastening |
Item | Magnetic Hex Tool |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/16 in. X 1 in. RotaLoc Plus Annular Cutter (17834)
- THRIFCO PLUMBING 4 Inch Dryer Ducting Clamp, Screw Type (4908078)
- KLEIN TOOLS Ironworker's Diagonal Cutting Pliers, with Tether Ring, 8-Inch (D248-9STT)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65021)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Hanger Bolt Installation Tool (EZ14)
- L.H. DOTTIE L.H. Dottie 1/4'' Concrete Rod Hanger Installation Tool (SCP14)
- L.H. DOTTIE L.H. Dottie 3/8'' x 1-3/4'' Magnetic Nut Driver (Carded) (MT38C)
- L.H. DOTTIE L.H. Dottie 3/8'' x 2-9/16'' Magnetic Nut Driver (Carded) (MT38LC)
- L.H. DOTTIE L.H. Dottie 1/4'' x 3'' Hanger Screw Installation Tool (HBT)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- MALCO Connext1, 2, 3 Quick Change Nut Driver Handle, PK 3 (CONNEXTCOMBO)
- L.H. Dottie Nut Drivers