Shop All Anchor Setting Tools
L.H. Dottie
L.H. Dottie 1/4'' Drop-In Anchor Setting Tool
Mfr # AT25
Zoro # G607186746
product price: $14.26
/ea
$14.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Tool Type Anchor Setting Tool
- Size 1/4"
- Material Carbon Steel
- Finish Zinc Plated
- Application Installs DA25/DAS25 Drop In Anchor
Product Information
- Brand L.H. Dottie
- MFR # AT25
- Zoro # G607186746
- UPC # 781002276302
- Country of Origin China
- Category Anchor Setting Tools
Dimensions
Size | 1/4" |
Details
Anchor Tool Type | Anchor Setting Tool |
Material | Carbon Steel |
Finish | Zinc Plated |
Application | Installs DA25/DAS25 Drop In Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- FOWLER 12" Digi-Pro Electronic Protractor (544407750)
- WALTER Spiral Point Tap, Taper, 4 (P2136005-M12X1)
- L.H. DOTTIE L.H. Dottie 1/2''-13 Machine Screw Anchor Setting Tool (ST8)
- L.H. DOTTIE L.H. Dottie 10-24 Machine Screw Anchor Setting Tool (ST3)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Wire & Chain Plug in Head (DLMWT)
- L.H. DOTTIE L.H. Dottie 3/4'' Drop-In Anchor Setting Tool (AT75)
- L.H. DOTTIE L.H. Dottie 1/2'' Drop-In Anchor Setting Tool (AT50)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- SCREW-IT-AGAIN MASONRY ANCHOR 4PK (SIA-4PK-M)
- L.H. Dottie Anchor Setting Tools