Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Universal Strut Clamp, 50PK
Mfr # SC50U
Zoro # G007168717
product price: $70.86
/pk 50, $1.42/ea
$70.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 1/2"
- For Use With Rigid/EMT Conduit
- Finish Electrogalvanized
- Conduit Type Universal
Product Information
- Brand L.H. Dottie
- MFR # SC50U
- Zoro # G007168717
- UPC # 781002817079
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 1" |
Size | 1/2 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 1/2" |
For Use With | Rigid/EMT Conduit |
Finish | Electrogalvanized |
Conduit Type | Universal |
Thickness | 16 ga |
Type | Strut Clamp |
Load Rating | 400 lbs |
Style/Type | Universal Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- EATON OverloadRelay, NEMA, Electric, Auto/Manual (C440A1A020SF00)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR2-20231QW)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Strut Clamp, 50PK (SC400R)
- ZORO SELECT Strap, Nail, EMT 1 In, Pk100 (3LR60)
- L.H. Dottie Conduit Clamps & Hangers