Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK
Mfr # OSS50
Zoro # G007168489
product price: $70.39
/pk 50, $1.41/ea
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Rigid Conduit/IMC/EMT
- Finish Galvanized
- Type Offset Strut Strap
- Standards UL Listed
Product Information
- Brand L.H. Dottie
- MFR # OSS50
- Zoro # G007168489
- UPC # 781002855903
- Country of Origin Korea, Republic of
- Category Conduit Clamps & Hangers
Dimensions
Size | 1/2 in |
Details
Material | Carbon Steel |
For Use With | Rigid Conduit/IMC/EMT |
Finish | Galvanized |
Type | Offset Strut Strap |
Standards | UL Listed |
Conduit Type | Universal |
Master Quantity | 400 |
Integrated Gasification Combined Cycle (IGCC) | 3064 |
Style/Type | Universal Offset Strut Staps |
Standard Quantity | 50 |
Industry Standard | Underwriters Laboratories (UL) |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mrkrplt, 3.5" x 0.75", Wr, Bl, PK1000 (MP350-M)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- GE Miniature Circuit Breaker, THQB Series 80A, 3 Pole, 240V AC (THQB32080)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Strut Clamp, 50PK (SC125E)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH150B)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- L.H. DOTTIE L.H. Dottie 1'' EMT Strut Clamp, 100PK (SC100E)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 3/8'' Beam Clamp, 25PK (BK38)
- L.H. Dottie Conduit Clamps & Hangers